Zoro Homepage

Blue Felt Bulletin Board, 24" X 36", Aluminum Frame

  • Mfr # FA03439214

  • Zoro # G904206888


product price: $43.25
/ea

Key Features

Width
35.43 in
Frame Material
Aluminum
Depth
23.62 in
Height
0.35 in
Size
24 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA03439214
Zoro #
G904206888
UPC #
560375035019
Country of Origin
Portugal

Dimensions

Width
35.43 in
Depth
23.62 in
Height
0.35 in
Size
24 in x 36 in

Details

Frame Material
Aluminum
Frame Color
Silver
Board Material
Felt

Description

MasterVision Ayda,Blue Felt Bulletin Board, 24" X 36", Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.