Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Felt Bulletin Board, 36" X 48", Aluminum Frame

  • Mfr # FA05439214

  • Zoro # G904206833


product price: $63.59
/ea

Key Features

Frame Color
Silver
Depth
35.43 in
Frame Material
Aluminum
Board Material
Felt
Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA05439214
Zoro #
G904206833
UPC #
560375035026
Country of Origin
Portugal

Dimensions

Depth
35.43 in
Height
0.35 in
Width
47.24 in
Size
36 in x 48 in

Details

Frame Color
Silver
Frame Material
Aluminum
Board Material
Felt

Description

MasterVision Ayda,Blue Felt Bulletin Board, 36" X 48", Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.