Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalkboard, Black, Wall Fixing Kit, Gloss

  • Mfr # PM14151620

  • Zoro # G014760584


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Includes
Wall Fixing Kit
Frame Material
Wood
Surface Finish
Gloss
Corner Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM14151620
Zoro #
G014760584
UPC #
-
Country of Origin
Portugal

Dimensions

Board Width - Side 2
48 in
Board Height - Side 2
36 in
Board Height - Side 1
36 in
Board Width - Side 1
48 in

Details

Item
Chalkboard
Frame Color
Black
Includes
Wall Fixing Kit
Frame Material
Wood
Surface Finish
Gloss
Corner Shape
Square
Includes Frame
Frame Included
Magnetic - Side 2
Magnetic
Magnetic - Side 1
Magnetic
Board Color - Side 1
Black
Product Type
Chalkboard
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 2
Black
Mounting Orientation
Horizontal, Vertical
Board Material - Side 1
Steel

Description

Chalk Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.