Zoro Homepage

Chevron Frameless Cork Bulletin Board, 16" X 16"

  • Mfr # SF751407397

  • Zoro # G404206869


product price: $16.89
/ea

Key Features

Board Material
Cork
Height
0.8 in
Depth
15.75 in
Width
15.75 in
Size
16 in x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF751407397
Zoro #
G404206869
UPC #
560375047906
Country of Origin
Portugal

Dimensions

Height
0.8 in
Depth
15.75 in
Width
15.75 in
Size
16 in x 16 in

Details

Board Material
Cork

Description

MasterVision,Chevron Frameless Cork Bulletin Board, 16" X 16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.