Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Cork and Dry-Erase Board, 18 in X 24", Pine Frame

  • Mfr # MX04001010

  • Zoro # G704206835


product price: $15.85
/ea

Key Features

Board Frame Material
Wood
Frame Color
Brown
Overall Height
18 in
Overall Width
24 in
Board Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX04001010
Zoro #
G704206835
UPC #
560375002028
Country of Origin
Portugal

Dimensions

Overall Height
18 in
Overall Width
24 in

Details

Board Frame Material
Wood
Frame Color
Brown
Board Material
Melamine

Description

MasterVision Combo Cork and Dry-Erase Board, 18" X 24", Pine Frame,Combo Cork and Dry-Erase Board, 18” X 24", Pine Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.