Zoro Homepage

Cork Bulletin Board, 12 in X 18", Pine Frame

  • Mfr # MC180012010

  • Zoro # G204206922


product price: $9.45
/ea

Key Features

Depth
11.8 in
Size
12 in x 18 in
Frame Color
Brown
Board Material
Cork
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC180012010
Zoro #
G204206922
UPC #
560375001502
Country of Origin
Portugal

Dimensions

Depth
11.8 in
Size
12 in x 18 in
Height
0.5 in
Width
17.8 in

Details

Frame Color
Brown
Board Material
Cork
Frame Material
Wood

Description

MasterVision Cork Bulletin Board, 12" X 18", Pine Frame,Cork Bulletin Board, 12” X 18", Pine Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.