Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board, 18" X 24", Aluminum Frame

  • Mfr # CA02409214

  • Zoro # G404206838


product price: $22.95
/ea

Key Features

Board Material
Cork
Frame Material
Aluminum
Width
23.62 in
Depth
17.72 in
Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02409214
Zoro #
G404206838
UPC #
560375042017
Country of Origin
Portugal

Dimensions

Width
23.62 in
Depth
17.72 in
Height
0.35 in
Size
18 in x 24 in

Details

Board Material
Cork
Frame Material
Aluminum
Frame Color
Silver

Description

MasterVision Ayda,Cork Bulletin Board, 18" X 24", Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.