Zoro Homepage

Cork Bulletin Board 35-13/32"W, Frame Color: Oak

  • Mfr # MC070014231

  • Zoro # G7298490


product price: $17.99
/ea

Key Features

Width
35 13/32 in
Height
23 39/64 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC070014231
Zoro #
G7298490
UPC #
560375001175
Country of Origin
Portugal

Dimensions

Width
35 13/32 in
Height
23 39/64 in
Overall Height
24 in
Overall Width
36 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
For Use
Classrooms, Industrial, Office, Warehouse
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Fiberboard
Item
Bulletin Board
Includes
Mounting Hardware
Number of Pieces
6
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 35 13/32 in, Height 23 39/64 in, Frame Color Oak, For Use Classrooms, Industrial, Office, Warehouse, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.