Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board, 36" X 48", Aluminum Frame

  • Mfr # CA05409214

  • Zoro # G704206897


product price: $65.49
/ea

Key Features

Frame Material
Aluminum
Depth
35.43 in
Width
47.24 in
Size
36 in x 48 in
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA05409214
Zoro #
G704206897
UPC #
560375042079
Country of Origin
Portugal

Dimensions

Depth
35.43 in
Width
47.24 in
Size
36 in x 48 in
Height
0.35 in

Details

Frame Material
Aluminum
Frame Color
Silver
Board Material
Cork

Description

MasterVision Ayda,Cork Bulletin Board, 36" X 48", Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.