Cork Bulletin Board 47-13/64" W
Mfr # SF152001239
Zoro # G7298439
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Width
47 13/64 in
Height
35 13/32 in
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF152001239
Zoro #
G7298439
UPC #
560375047920
Country of Origin
Portugal
Dimensions
Width
47 13/64 in
Height
35 13/32 in
Overall Width
48 in
Overall Height
36 in
Details
Board Material
Cork
Board Color
Natural
Frame Color
Oak
Frame Material
Wood
Includes Mounting Hardware
Mounting Hardware Included
Board Style
Push-Pin
For Use
Classrooms, Industrial, Office, Warehouse
Includes
Mounting Hardware
Board Frame Material
Fiberboard
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Number of Pieces
6
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Fiberboard, Width 47 13/64 in, Height 35 13/32 in, Frame Color Oak, For Use Classrooms, Industrial, Office, Warehouse, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.