Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Bulletin Board 53-13/32"Wx39-3/8"H

  • Mfr # CA1511721

  • Zoro # G7677805


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
59 1/25 in
Height
39 9/25 in
Board Material
Cork
Board Color
Natural
Frame Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1511721
Zoro #
G7677805
UPC #
560375042901
Country of Origin
Portugal

Dimensions

Width
59 1/25 in
Height
39 9/25 in
Overall Height
39 3/8 in
Overall Width
59 1/16 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Yellow
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Board Style
Push-Pin
Mounting/Mobility Type
Wall Mounted
Includes
Mounting Hardware
For Use
Classrooms, Industrial, Office, Warehouse
Board Frame Material
Aluminum
Item
Bulletin Board
Number of Pieces
28
Includes Frame
Frame Included

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 59 1/25 in, Height 39 9/25 in, Frame Color Yellow, For Use Classrooms, Industrial, Office, Warehouse, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.