Zoro Homepage

Cork Bulletin Enclosed Cabinet, Two Swing Doors, 36" X 60", Alm Frame

  • Mfr # VT910101720

  • Zoro # G404206845


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Frame Material
Aluminum
Frame Color
Silver
Size
36 in x 60 in
Board Material
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT910101720
Zoro #
G404206845
UPC #
560375052931
Country of Origin
Portugal

Dimensions

Depth
36 in
Size
36 in x 60 in
Height
1.97 in
Width
60 in

Details

Frame Material
Aluminum
Frame Color
Silver
Board Material
Cork

Description

MasterVision Cork Bulletin Enclosed Cabinet, Two Swing Doors, 36" X 60", Aluminum Frame,Cork Bulletin Enclosed Cabinet, Two Swing Doors, 36" X 60", Alm Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.