Zoro Homepage

Cork Bulletin Roll - 24" X 48"

  • Mfr # RL024301

  • Zoro # G504206905


product price: $22.75
/ea

Key Features

Board Material
Cork
Height
0.2 in
Depth
24 in
Size
24 in x 48 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL024301
Zoro #
G504206905
UPC #
560375012928
Country of Origin
Portugal

Dimensions

Height
0.2 in
Depth
24 in
Size
24 in x 48 in
Width
48 in

Details

Board Material
Cork

Description

MasterVision®,Cork Bulletin Roll - 24" X 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.