Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decorative Cork Bulletin Board, Gold Metallic Frame, 18" X 24"

  • Mfr # SF142258612

  • Zoro # G604206836


product price: $45.17
/ea

Key Features

Frame Color
Gold
Frame Material
Wood
Board Material
Cork
Width
17.72 in
Depth
23.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF142258612
Zoro #
G604206836
UPC #
560375047937
Country of Origin
Portugal

Dimensions

Width
17.72 in
Depth
23.72 in
Size
24 in x 18 in
Height
0.98 in

Details

Frame Color
Gold
Frame Material
Wood
Board Material
Cork

Description

MasterVision,Decorative Cork Bulletin Board, Gold Metallic Frame, 18" X 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.