Display Easel, 61-1/2" H, 12" W
Mfr # FLX04201MV
Zoro # G7346991
product price: $18.65
/eaKey Features
Adjustable Height Range
60-1/2 in to 61-1/2 in
Overall Width
37 in
Overall Height
63 in
Dry Erase Product Grouping
Easel
Mounting/Mobility Type
Easel Mounted, Portable/Carry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLX04201MV
Zoro #
G7346991
UPC #
560375099189
Country of Origin
Portugal
Dimensions
Adjustable Height Range
60-1/2 in to 61-1/2 in
Overall Width
37 in
Overall Height
63 in
Board Dimensions
15 in x 12 in
Adjustable Height
Adjustable
Display Width - Maximum
12 in
Adjustable Height - Minimum
15 in
Adjustable Height - Maximum
63 in
Display Height - Maximum
15 in
Details
Item
Easel
Dry Erase Product Grouping
Easel
Mounting/Mobility Type
Easel Mounted, Portable/Carry
Frame Material
Steel
Frame Color
Black
Description
Easel, Mounting/Mobility Type Easel Mounted, Portable/Carry, Adjustable Height Range 60-1/2 in to 61-1/2 in, Overall Height 63 in, Overall Width 37 in, Frame Material Steel, Board Dimensions 15 in x 12 in, Frame Color Black, Easel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.