Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Easel, 69" H, 39" W

  • Mfr # FLX05101MV

  • Zoro # G7346906


product price: $60.79
/ea

Key Features

Includes
Pad Retainer
Overall Width
38 in
Board Dimensions
15 in x 12 in
Frame Material
Aluminum
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX05101MV
Zoro #
G7346906
UPC #
560375099165
Country of Origin
Portugal

Dimensions

Overall Width
38 in
Board Dimensions
15 in x 12 in
Overall Height
70 in
Adjustable Height Range
37 in to 69 in
Adjustable Height
Adjustable
Adjustable Height - Maximum
70 in
Adjustable Height - Minimum
37 1/2 in
Display Width - Maximum
12 in
Display Height - Maximum
15 in

Details

Item
Easel
Includes
Pad Retainer
Frame Material
Aluminum
Mounting/Mobility Type
Easel Mounted
Frame Color
Black
Dry Erase Product Grouping
Easel

Description

Easel, Mounting/Mobility Type Easel Mounted, Adjustable Height Range 37 in to 69 in, Overall Height 70 in, Overall Width 38 in, Includes Pad Retainer, Frame Material Aluminum, Board Dimensions 15 in x 12 in, Frame Color Black, Easel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.