Zoro Homepage
This item is Discontinued.
Mastervision Double-Sided Dry-Erase Lapboard, 30 Pack, 9" X 12" MB8012397-730

Double-Sided Dry-Erase Lapboard, 30 Pack, 9" X 12" (Discontinued)

  • Mfr # MB8012397-730
  • Zoro # G004206900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB8012397-730
Zoro #
G004206900
UPC #
560375046947
Country of Origin
Portugal

Dimensions

Overall Width
12 in
Overall Height
9 in

Details

Board Material
Melamine

Description

,Double-Sided Dry-Erase Lapboard, 30 Pack, 9" X 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.