Dry Erase Board, Melamine, 35 13/32 in, 47 13/64 in, Aluminum Frame, White, Matte
Mfr # MA0512170MV
Zoro # G7346580
product price: $88.00
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA0512170MV
Zoro #
G7346580
UPC #
560375011716
Country of Origin
Portugal
Dimensions
Dry Erase Height
35 13/32 in
Dry Erase Width
47 13/64 in
Adjustable Height Range
Not Adjustable
Height
35-13/32"
Overall Height
36 in
Overall Width
48 in
Depth
1/2 in
Width
47-13/64"
Board Height - Side 1
36 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 2
36 in
Board Width - Side 1
47 3/4 in
Board Width - Side 2
48 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 35 13/32 in, Dry Erase Width 47 13/64 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.