Dry Erase Board, Melamine, 35 13/32 in, 47 13/64 in, Plastic Frame, White, Matte
Mfr # MB1412186
Zoro # G7298420
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
47 13/64 in
Board Color
White
Dry Erase Surface Type
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB1412186
Zoro #
G7298420
UPC #
560375046824
Country of Origin
Portugal
Dimensions
Dry Erase Height
35 13/32 in
Dry Erase Width
47 13/64 in
Adjustable Height Range
Not Adjustable
Height
35-13/32"
Overall Height
36 in
Overall Width
48 in
Depth
1/2 in
Width
47-13/64"
Board Height - Side 2
36 in
Adjustable Height
Not Adjustable
Board Width - Side 1
47 3/4 in
Board Height - Side 1
36 3/4 in
Board Width - Side 2
48 in
Description
The MasterVision Maya NonËœMagnetic Black Framed Dry Erase Board is an economic solution that combines great writing and cleaning performance with a sleek black plastic frame. The non-magnetic surface is double-sided and suitable for moderate use. Features an easy to mount 4-corner system, which allows this board to be hung vertically or horizontally, hardware included. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach.
- Board Size: MasterVision Maya Series Double Sided Melamine Dry Erase White Board with Snap-On Marker Tray, 36" x 48", Black Plastic Frame
- Non-Maganetic surface is easy to clean and suitable for moderate use
- Double-sided board and durable black plastic frame
- Easy 4-corner mounting for vertical or horizontal use
- Snap-on pen tray and mounting hardware included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.