Zoro Homepage

Dry Erase Board, Melamine, 48 in, 36 in, Aluminum Frame, White, Matte

  • Mfr # RQR0221

  • Zoro # G7314015


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
36 in
Board Color
White
Dry Erase Surface Type
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RQR0221
Zoro #
G7314015
UPC #
560375000000
Country of Origin
Portugal

Dimensions

Dry Erase Height
48 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
71"
Overall Height
71 in
Overall Width
48 in
Depth
23 in
Width
53"
Board Height - Side 1
36 3/4 in
Board Width - Side 2
48 in
Board Width - Side 1
47 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 2
36 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Tray
Frame Material
Aluminum
Surface Finish
Matte
Standards
TAA Compliant
Corner Shape
Square
Mounting Orientation
Horizontal
Board Color - Side 2
White
Reversible
Reversible
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Magnetic - Side 2
Non-Magnetic
Board Material - Side 1
Melamine
Product Type
Dry Erase Board
Board Material - Side 2
Melamine
Interior/Exterior Use
Interior
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Included

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 36 in, Depth 23 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.