Dry Erase Board, Melamine, 78 in, 26 1/2 in, Aluminum Frame, White, Matte
Mfr # EA2300045
Zoro # G7346705
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
78 in
Dry Erase Width
26 1/2 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA2300045
Zoro #
G7346705
UPC #
560375050005
Country of Origin
Portugal
Dimensions
Dry Erase Height
78 in
Dry Erase Width
26 1/2 in
Adjustable Height Range
44 in to 78 in
Overall Height
78 in
Overall Width
30 in
Depth
43 in
Adjustable Height - Maximum
78 in
Adjustable Height
Adjustable
Board Height - Side 1
41 3/4 in
Adjustable Height - Minimum
44 in
Board Width - Side 1
29 3/4 in
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 78 in, Dry Erase Width 26 1/2 in, Depth 43 in, Dry Erase Surface Finish Matte, Adjustable Height Range 44 in to 78 in, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Tray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.