Dry Erase Board, Melamine, 78 in, 26 1/2 in, Plastic Frame, White, Matte
Mfr # EA23000475
Zoro # G7346775
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Width
26 1/2 in
Board Color
White
Dry Erase Surface Type
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA23000475
Zoro #
G7346775
UPC #
560375050043
Country of Origin
Portugal
Dimensions
Dry Erase Height
78 in
Dry Erase Width
26 1/2 in
Adjustable Height Range
44 in to 78 in
Overall Height
78 in
Overall Width
30 in
Depth
43 in
Board Width - Side 1
29 7/8 in
Adjustable Height - Minimum
44 in
Adjustable Height
Adjustable
Adjustable Height - Maximum
78 in
Board Height - Side 1
41 7/8 in
Description
The Economic Tri-Pod Presentation Easel matches value with performance and features a traditional three leg design. Height adjustable, to be used on either the floor or a table. The non-magnetic melamine surface has a plastic frame and is suitable for moderate use. Equipped with a generous full length marker tray, it holds any size of easel pad with its no pinch pad retainer. It is constructed with a lightweight adjustable tubular frame that folds flat for easy storage.
- • Non-magnetic melamine dry-erase surface
- • Easy-one handed, no pinch easel pad holder, holds any size easel pad
- • Lightweight & portable - folds for storage
- • Adjustable height can be used on table or floor
- • Full length pen tray included
- • Black plastic frame
- • Stands up to 71.5" high
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.