Dry Erase Board, Porcelain, 47 13/64 in, 94 1/2 in, Aluminum Frame, White, Matte
Mfr # CR1501170MV
Zoro # G7346145
product price:Â $350.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
47 13/64 in
Board Color
White
Dry Erase Surface Type
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR1501170MV
Zoro #
G7346145
UPC #
560375054058
Country of Origin
Portugal
Dimensions
Dry Erase Height
47 13/64 in
Dry Erase Width
94 1/2 in
Adjustable Height Range
Not Adjustable
Height
47-13/64"
Overall Height
48 in
Overall Width
96 in
Depth
1/2 in
Width
94-1/2"
Board Width - Side 1
95 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 1
47 3/4 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 47 13/64 in, Dry Erase Width 94 1/2 in, Depth 1/2 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Tray, Standards TAA Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.