Zoro Homepage

Dry Erase Board, Steel, 71 in, 39 in, Aluminum Frame, White, Matte

  • Mfr # TS03042170

  • Zoro # G7677726


product price: $1,166.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS03042170
Zoro #
G7677726
UPC #
560375011433
Country of Origin
Portugal

Dimensions

Dry Erase Height
71 in
Dry Erase Width
39 in
Adjustable Height Range
Not Adjustable
Overall Height
60 in
Overall Width
59 in
Depth
22 in
Board Width - Side 2
59 in
Adjustable Height
Not Adjustable
Board Height - Side 2
40 in
Board Height - Side 1
39 3/4 in
Board Width - Side 1
58 3/4 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Gray
Includes
10 Year Surface Warranty, Tray
Frame Material
Aluminum
Surface Finish
Matte
Corner Shape
Square
Features
Three Free Standing Structures
Standards
TAA Compliant
Magnetic - Side 1
Magnetic
Board Material - Side 1
Steel
Mounting Orientation
Horizontal
Product Type
Dry Erase Board
Board Material - Side 2
Steel
Interior/Exterior Use
Interior
Magnetic - Side 2
Magnetic
Includes Frame
Frame Included
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Board Color - Side 2
White
Reversible
Reversible

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 71 in, Dry Erase Width 39 in, Depth 22 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10 Year Surface Warranty, Tray, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.