Zoro Homepage

Dry Erase Board, Steel, 71 in, 47 in, Aluminum Frame, White, Matte

  • Mfr # TS09042170

  • Zoro # G7677601


product price: $1,435.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS09042170
Zoro #
G7677601
UPC #
560375011440
Country of Origin
Portugal

Dimensions

Dry Erase Height
71 in
Dry Erase Width
47 in
Adjustable Height Range
Not Adjustable
Overall Height
68 in
Overall Width
72 in
Depth
22 in
Board Width - Side 1
71 3/4 in
Board Height - Side 1
47 3/4 in
Adjustable Height
Not Adjustable
Board Height - Side 2
48 in
Board Width - Side 2
72 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Matte
Board Frame Material
Aluminum
Frame Color
Gray
Includes
10 Year Surface Warranty, Tray
Frame Material
Aluminum
Surface Finish
Matte
Standards
TAA Compliant
Corner Shape
Square
Features
Three Free Standing Structures
Magnetic - Side 1
Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Mounting Orientation
Horizontal
Board Material - Side 2
Steel
Reversible
Reversible
Board Material - Side 1
Steel
Includes Frame
Frame Included
Product Type
Dry Erase Board
Interior/Exterior Use
Interior
Board Color - Side 1
White
Board Color - Side 2
White
Magnetic - Side 2
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 71 in, Dry Erase Width 47 in, Depth 22 in, Dry Erase Surface Finish Matte, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes 10 Year Surface Warranty, Tray, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.