Dry Erase Board, Steel, 78 1/8 in, 39 in, Aluminum Frame, White, Matte
Mfr # TS05042170
Zoro # G7677577
product price: $1,465.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Mobile/Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS05042170
Zoro #
G7677577
UPC #
560375011457
Country of Origin
Portugal
Dimensions
Dry Erase Height
78 1/8 in
Dry Erase Width
39 in
Adjustable Height Range
Not Adjustable
Overall Height
60 in
Overall Width
80 in
Depth
22 in
Adjustable Height
Not Adjustable
Board Height - Side 1
39 3/4 in
Board Width - Side 1
79 3/4 in
Board Width - Side 2
80 in
Board Height - Side 2
40 in
Description
The Mobile Magnetic Maya Trio Whiteboard is a key addition to any classroom or conference room. These cabinet boards feature two front faced bulletin surfaces when closed, which allow the user to pin and display notes, documents and pictures. When opened the Maya Trio Whiteboard features 3x more writing surface than a traditional whiteboard. The Magnetic steel dry erase surface is suitable for frequent use and allows you to effectively prepare notes and key topics for your presentation needs. Features a durable mobile base with 4 locking casters.
- • 3x more writing surface than a traditional whiteboard
- • Magnetic lacquered steel dry erase surface allows you to post notes and messages as well as write
- • Combo board which includes cork bulletin on front faces for increased functionality
- • Extremely durable mobile base with four locking castors
- • Can be used to effectively prepare notes and key topics for classrooms
- • Snap on pen tray with protective end caps included
- • Dry erase surface features a 10 year surface warranty
- • 157†W x 40†H (open)
- • 80†W x 40†H (closed)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.