Zoro Homepage

Dry Erase Footbar Easel, Black/Silver

  • Mfr # EA142066720

  • Zoro # G9539069


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Board Dimensions
42 in x 30 in
Board Frame Material
Plastic and Aluminum
Board Material
Lacquered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA142066720
Zoro #
G9539069
UPC #
00560375050166
Country of Origin
Portugal

Dimensions

Board Dimensions
42 in x 30 in

Details

Item
Dry Erase Footbar Easel,Black/Silver
Frame Color
Black
Board Frame Material
Plastic and Aluminum
Board Material
Lacquered Steel

Description

Dry Erase Footbar Easel,Black/Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.