Zoro Homepage
This item is Discontinued.
Mastervision Earth Cork Board, 48" x 36", Tan Surface, Satin Aluminum Frame CA051790

Earth Cork Board, 48" x 36", Tan Surface, Satin Aluminum Frame (Discontinued)

  • Mfr # CA051790
  • Zoro # G6245158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA051790
Zoro #
G6245158
UPC #
560375042512
Country of Origin
Portugal

Dimensions

Width
48"
Height
36"
Board Width
48"
Board Height
36"

Details

Board Type
Bulletin
Board Material
Cork
Board Color
Natural
Frame Color
Silver
Mounting Type
Heavy Duty Adjustable Easy-Mount Hardware (Included)
Frame Material
Aluminum
Includes Mounting Hardware
Heavy Duty Adjustable Easy-Mount Hardware
Item
Earth Cork Board,36 x 48,Aluminum
Material
Aluminum
Includes
Mounting Kit
Color
Natural
Weight
11.88 lbs
Standards
Cradle to Cradle Certified™ Silver, ISO 9001-2008

Description

Earth Cork Board,36 x 48,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.