Zoro Homepage

Earth Series Double-Sided Dry Erase Board, Recycled Frame, 18x24", Aluminum Frame

  • Mfr # MA0200790

  • Zoro # G9537720


product price: $39.25
/ea

Key Features

Overall Width
24 in
Overall Height
18 in
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA0200790
Zoro #
G9537720
UPC #
-
Country of Origin
Portugal

Dimensions

Overall Width
24 in
Overall Height
18 in

Details

Item
Dry Erase Board,1.5 ft.x2ft.
Board Frame Material
Aluminum
Frame Color
Silver
Board Material
Melamine

Description

The MasterVision NonËœMagnetic Dry Erase Board is an eco-friendly solution that combines superior writing and cleaning performance with professional Maya frame quality. Made from recycled and recyclable materials, this non-magnetic board is double-sided and provides twice the life of a standard whiteboard. This board is suitable for moderate use and is Cradle to Cradle Silver certified. Framed in sturdy heavy gauge aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. Features a five year surface warranty.


  • Board Size: MasterVision Earth Series Double Sided Melamine Dry Erase Board, 100% Recycled Frame, Snap-On Marker Tray, 18" x 24", Aluminum Frame
  • Non-Maganetic surface is easy to clean and suitable for moderate use
  • Double-sided board to extend life and easy 4-corner mounting for vertical or horizontal use
  • Snap-on heavy gauge aluminum pen tray and mounting hardware included
  • Recycled anodized aluminum frame. Cradle to Cradle Silver Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.