Earth Series Magnetic Steel Dry Erase Board, Recycled Frame, Marker Tray, 24x36", Aluminum Frame

  • Mfr # MA0307790

  • Zoro # G9537641


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in
Frame Color
Silver
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA0307790
Zoro #
G9537641
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Overall Width
36 in
Overall Height
24 in

Details

Item
Magnetic Dry Erase Board,2x3ft.,Alum
Frame Color
Silver
Board Frame Material
Aluminum
Board Material
Lacquered Steel

Description

The MasterVision Earth Magnetic Steel Dry Erase Board is an ecoËœfriendly solution that combines the best in writing and cleaning performance with professional Maya frame quality. Made from recycled and recyclable materials, this board is suitable for frequent use and is Cradle to Cradle Silver certified. The magnetic surface cleans easily and is protected by a ten year surface warranty. Framed in sturdy aluminum, it has an easy 4-corner mounting system that can be positioned either vertically or horizontally - offering versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach.


  • Board Size: MasterVision Earth Series Magnetic Laquered Steel Dry Erase Board, 100% Recycled Frame, Snap-On Marker Tray, 24" x 36", Aluminum Frame
  • Durable magnetic steel surface maintains bright appearance through frequent use and allows you to post notes and messages as well as write
  • Easy 4-corner mounting for vertical or horizontal use
  • Snap-on heavy gauge aluminum pen tray and mounting hardware included
  • Recycled anodized aluminum frame. Cradle to Cradle Silver Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.