Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Bulletin Board 3x4ft.ft., 2 Door

  • Mfr # VT640103727

  • Zoro # G9538621


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Black
Board Material
Fabric
Height
36 in
Width
48 in
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT640103727
Zoro #
G9538621
UPC #
560375052429
Country of Origin
Portugal

Dimensions

Height
36 in
Width
48 in

Details

Item
Enclosed Bulletin Board,2 Door,3x4ft.
Frame Color
Black
Board Material
Fabric
Board Frame Material
Aluminum

Description

Enclosed Bulletin Board,2 Door,3x4ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.