Zoro Homepage

Enclosed Cork Bulletin Board 38"W x 47"H

  • Mfr # VT9501611511

  • Zoro # G7309526


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT9501611511
Zoro #
G7309526
UPC #
560375052207
Country of Origin
Portugal

Dimensions

Width
38 in
Height
47 in
Overall Height
47 in
Overall Width
38 in
Board Width - Side 1
37 in
Board Height - Side 1
51 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Push-Pin
Board Material
Cork
Board Color
Natural
Board Frame Material
Aluminum
Frame Color
Yellow
Mounting/Mobility Type
Wall Mounted
Number of Doors
1
Item
Enclosed Bulletin Board
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
For Use
Indoor
Door Type
Swing
Frame Material
Aluminum
Includes
(2) Keys
Door Material
Acrylic
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Interior/Exterior Use
Interior
Mounting Orientation
Vertical
Door Window Material
Acrylic
Board Color - Side 1
Natural
Board Style - Side 1
Push-Pins
Board Material - Side 1
Cork

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 38 in, Height 47 in, Board Frame Material Aluminum, Frame Color Yellow, Board Color Natural, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.