Zoro Homepage

Enclosed Porcelain Bulletin Board 51"W x 39"H

  • Mfr # VT640109630

  • Zoro # G7346818


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Dry Erase, Magnetic Letter
Board Material
Porcelain
Board Color
White
Width
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT640109630
Zoro #
G7346818
UPC #
560375052962
Country of Origin
Portugal

Dimensions

Width
51 in
Height
39 in
Overall Width
51 in
Overall Height
39 in
Board Height - Side 1
39 in
Board Width - Side 1
51 in

Details

Enclosed Bulletin Board Item
Indoor Enclosed Bulletin Board
Board Style
Dry Erase, Magnetic Letter
Board Material
Porcelain
Board Color
White
Board Frame Material
Aluminum
Frame Color
Black
Mounting/Mobility Type
Wall Mounted
Number of Doors
2
Item
Enclosed Dry Erase Board
Door Material
Glass
Door Type
Sliding
Frame Material
Aluminum
Includes
(2) Keys
Enclosed Bulletin Board Sub-Category
Indoor Enclosed Bulletin Board
For Use
Indoor
Includes Mounting Hardware
Mounting Hardware Included
Door Window Material
Glass
Board Color - Side 1
White
Magnetic - Side 1
Magnetic
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal
Board Material - Side 1
Porcelain
Reversible
Not Reversible

Description

Enclosed Dry Erase Board, Dry Erase, Magnetic Letter, Board Material Porcelain, Width 51 in, Height 39 in, Board Frame Material Aluminum, Frame Color Black, Board Color White, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Glass, Indoor Enclosed Bulletin Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.