Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Bulletin Board 18x24", Gray

  • Mfr # FB0470608

  • Zoro # G9538588


product price: $45.89
/ea

Key Features

Board Material
Fabric
Frame Material
Wood
Frame Color
Gray
Depth
17.72 in
Height
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB0470608
Zoro #
G9538588
UPC #
560375004534
Country of Origin
Portugal

Dimensions

Depth
17.72 in
Height
1.06 in
Size
18 in x 24 in
Width
24.21 in

Details

Item
Fabric Bulletin Board,18x24",Gray Frame
Board Material
Fabric
Frame Material
Wood
Frame Color
Gray

Description

Fabric Bulletin Board,18x24 In.,Gray Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.