Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Felt Bulletin Board, 24" X 36", Aluminum Frame

  • Mfr # FA03429214

  • Zoro # G304206877


product price: $35.51
/ea

Key Features

Board Material
Felt
Frame Material
Aluminum
Height
0.35 in
Width
35.43 in
Size
24 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA03429214
Zoro #
G304206877
UPC #
560375035040
Country of Origin
Portugal

Dimensions

Height
0.35 in
Width
35.43 in
Size
24 in x 36 in
Depth
23.62 in

Details

Board Material
Felt
Frame Material
Aluminum
Frame Color
Silver

Description

MasterVision Ayda,Gray Felt Bulletin Board, 24" X 36", Aluminum Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.