Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Board, Steel, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # MA0592830

  • Zoro # G7313918


product price: $212.39
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA0592830
Zoro #
G7313918
UPC #
560375011594
Country of Origin
Portugal

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
37-13/16"
Overall Height
36 in
Overall Width
48 in
Depth
64/64"
Width
50-13/64"
Board Height - Side 1
36 3/4 in
Board Width - Side 1
47 3/4 in
Adjustable Height
Not Adjustable

Details

Item
Grid Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Mounting System
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
TAA Compliant
Number of Rows
34
Number of Months
0
Board Material - Side 1
Steel
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Magnetic - Side 1
Magnetic
Product Type
Grid Board
Board Color - Side 1
White
Mounting Orientation
Horizontal
Includes Frame
Frame Included

Description

Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 64/64 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.