Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grid Board, Steel, 36 in, 48 in, Aluminum Frame, White, Gloss

  • Mfr # MA2747830

  • Zoro # G7313875


product price: $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA2747830
Zoro #
G7313875
UPC #
560375011839
Country of Origin
Portugal

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
49-27/64"
Overall Height
48 in
Overall Width
72 in
Depth
1-3/8"
Width
77-11/64"
Adjustable Height
Not Adjustable
Board Height - Side 1
47 3/4 in
Board Width - Side 1
71 3/4 in

Details

Item
Grid Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
Mounting System
Frame Material
Aluminum
Surface Finish
Gloss
Standards
TAA Compliant
Corner Shape
Square
Number of Rows
34
Number of Months
0
Reversible
Not Reversible
Board Material - Side 1
Steel
Mounting Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Includes Frame
Frame Included
Magnetic - Side 1
Magnetic
Product Type
Grid Board

Description

Dry Erase Grid Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1-3/8 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Gray, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Standards TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.