Zoro Homepage

Inkstring Markers, Box Of 3, Black

  • Mfr # PE4101

  • Zoro # G504207247


product price: $9.15
/ea

Key Features

Width
5.2 in
Length
5.6 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE4101
Zoro #
G504207247
UPC #
560375029940
Country of Origin
Portugal

Dimensions

Width
5.2 in
Length
5.6 in
Height
0.9 in

Description

,Inkstring Markers, Box Of 3, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.