Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In/Out Board, Steel, 36 in, 24 in, Aluminum Frame, White/Gray, Matte

  • Mfr # GA02109830

  • Zoro # G7346748


product price: $70.03
/ea

Key Features

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Dry Erase Width
24 in
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA02109830
Zoro #
G7346748
UPC #
560375007313
Country of Origin
Portugal

Dimensions

Dry Erase Height
36 in
Dry Erase Width
24 in
Overall Height
36 in
Overall Width
24 in
Adjustable Height
Not Adjustable
Board Width - Side 1
23 3/4 in
Board Height - Side 1
35 3/4 in

Details

Dry Erase Product Grouping
In/Out Board
Board Properties
Magnetic
Item
In/Out Board
Board Color
White/Gray
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Frame Color
Gray
Includes
10 Year Surface Warranty, Tray
Frame Material
Aluminum
Surface Finish
Matte
Number of Rows
30
Corner Shape
Square
Board Color - Side 1
Gray/White
Reversible
Not Reversible
Board Material - Side 1
Steel
Number of Columns
14
Mounting Orientation
Horizontal
Includes Frame
Frame Included
Product Type
In/Out Board
Includes Mounting Hardware
Mounting Hardware Included
Magnetic - Side 1
Magnetic

Description

New Generation InËœOut Dry Erase Boards are a modern and professional way to communicate staff schedules and visitor messages. The magnetic lacquered steel dry erase surface with sliding marker tray allows you to cleanly make changes to flexible schedules. Includes easy 4 corner mounting system with hardware. Features a 10 year surface warranty.


  • Board Size: MasterVision Vertical In/Out Dry Erase Magnetic White Board Planner, Wall Mounting, Sliding Marker Tray, 36" x 24", Aluminum Frame
  • Magnetic lacquered steel surface is recommended for frequent use
  • Sliding aluminum pen tray keeps pens and magnetic accessories where you want them
  • Ideal for leaving important messages, reuse whenever you need
  • Perfect for displaying staff schedules and keep track

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.