
Kamashi Wet-Erase Board, 36 x 24, Black, Wet Erase Easel, Wood Frame, Black (Discontinued)
- Mfr # MM07151620
- Zoro # G6360070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM07151620
Zoro #
G6360070
UPC #
603750055629
Country of Origin
Portugal
Dimensions
Height
24"
Width
36"
Depth
3/4"
Board Width
36"
Details
Item
Kamashi Wet-Erase Board,36 x 24,Black
Board Color
Black
Dry Erase Surface Type
Wet Erase Easel
Board Frame Material
Wood
Frame Color
Black
Includes
Hanging Hardware
Material
Wood
Board Material
Lacquered Steel
For Use
Businesses; Restaurants; Spas; Home; Offices
Board Type
Wet Erase Easel
Color
Black
Weight
10.56 lbs
Standards
ISO 9001-2008
Mounting Details
Vertical; Horizontal (Hardware Inlcuded)
Description
Kamashi Wet-Erase Board,36 x 24,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.