Zoro Homepage

Magnetic 4-Month Dry-Erase Planner, Red and Silver Design, 2x3'

  • Mfr # GA0376170

  • Zoro # G004206832


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Silver
Board Material
Lacquered Steel
Overall Height
24 in
Board Frame Material
Plastic
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA0376170
Zoro #
G004206832
UPC #
560375007078
Country of Origin
Portugal

Dimensions

Overall Height
24 in
Overall Width
36 in

Details

Frame Color
Silver
Board Material
Lacquered Steel
Board Frame Material
Plastic

Description

MasterVision,Magnetic 4-Month Dry-Erase Planner, Red and Silver Design, 2x3'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.