Zoro Homepage

Magnetic Adhesive Roll Tape, 50 ft. L

  • Mfr # FM2321

  • Zoro # G7346650


product price: $43.95
/ea

Key Features

Length
50 ft
Width
1/2 in
Thickness
0.5 in
Material
Flexible Magnetic Strip
Height
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2321
Zoro #
G7346650
UPC #
560375068789
Country of Origin
Portugal

Dimensions

Length
50 ft
Width
1/2 in
Thickness
0.5 in
Height
39/64 in
Overall Width
1/2 in
Overall Length
50 ft

Details

Material
Flexible Magnetic Strip
Item
Roll Magnet
Color
Black
For Use With
Planning Boards
Stability Temperature - Minimum
32 Degrees F
Nonmagnetic Side Style
Foam Adhesive
Stability Temperature - Maximum
300 Degrees F
Product Type
Roll Magnet
Pull Force - Maximum
0.005 lbf

Description

Roll Magnet, Length 50 ft, Width 1/2 in, Thickness 0.5 in, Flexible Magnetic Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.