Zoro Homepage

Magnetic Combo Week Planner, Dry-Erase & Blk Felt Board, 18" X 24" Blk

  • Mfr # MX04445161

  • Zoro # G204206908


product price: $27.59
/ea

Key Features

Frame Color
Black
Overall Height
18 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX04445161
Zoro #
G204206908
UPC #
560375002783
Country of Origin
Portugal

Dimensions

Overall Height
18 in
Overall Width
24 in

Details

Frame Color
Black

Description

MasterVision Magnetic Combo Week Planner, Dry-Erase & Black Felt Board, 18" X 24" Black Frame,Magnetic Combo Week Planner, Dry-Erase & Blk Felt Board,18" X 24" Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.