Zoro Homepage

Magnetic Dry Erase Board, 48x96", White, 48", 96", White

  • Mfr # MVI210205

  • Zoro # G9537635


product price: $424.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
96"
Board Color
White
Frame Color
White
Board Frame Material
Plastic and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI210205
Zoro #
G9537635
UPC #
-
Country of Origin
Portugal

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"
Overall Width
96 in
Overall Height
48 in

Details

Item
Magnetic Dry Erase Board,48x96",White
Board Color
White
Frame Color
White
Board Frame Material
Plastic and Aluminum
Board Material
Lacquered Steel

Description

The MVI DryËœerase Board features a magnetic steel surface that maintain its brightness through years of use. The lacquered steel whiteboard surface includes a ten year surface warranty and is suitable for frequent use. The magnetic backing allows you to quickly secure items for display or attach your magnetic accessories. The frame design combines aluminum and white plastic to provide a stunning yet sturdy frame. The concealed mounting system allows for seamless and clean aesthetics. The full-length aluminum tray offers a convenient area to keep your writing instruments and accessories to make sure they're always within quick reach.


  • Board Size: MasterVision MVI Series Magnetic Laquered Steel Dry Erase Board, Easy Clean, Scratch Resistant Wall Mounting Whiteboard, 48" x 96", White Frame
  • Magnetic lacquered steel dry-erase surface is suitable for frequent use and allows you to post notes and messages as well as write
  • Contemporary design enhances any environment
  • Concealed mounting hardware for enhanced look
  • Full length aluminum tray and mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.