Zoro Homepage

Magnetic Dry-Erase Board, Pine Wood Frame, 36" X 48"

  • Mfr # MM14001010

  • Zoro # G604206874


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Frame Color
Brown
Board Material
Lacquered Steel
Overall Height
36 in
Overall Width
48 in
Board Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM14001010
Zoro #
G604206874
UPC #
560375005050
Country of Origin
Portugal

Dimensions

Overall Height
36 in
Overall Width
48 in

Details

Frame Color
Brown
Board Material
Lacquered Steel
Board Frame Material
Wood

Description

,Magnetic Dry-Erase Board, Pine Wood Frame, 36" X 48"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.