Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Dry-Erase "Do More." Quote, Silver Metallic Frame, 18" X 24"

  • Mfr # MM04449522

  • Zoro # G304206846


product price: $53.29
/ea

Key Features

Board Frame Material
Wood
Overall Width
18 in
Board Material
Lacquered Steel
Frame Color
Silver
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM04449522
Zoro #
G304206846
UPC #
560375005944
Country of Origin
Portugal

Dimensions

Overall Width
18 in
Overall Height
24 in

Details

Board Frame Material
Wood
Board Material
Lacquered Steel
Frame Color
Silver

Description

MasterVision Magnetic Dry-Erase Quote Board, "DO MORE..." Quote, Silver Metallic Frame, 18" X 24",,Magnetic Dry-Erase "Do More.." Quote, Silver Metallic Frame, 18" X 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.