Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Dry-Erase, "Dream" Quote, Gold Metallic Frame, 18" X 24"

  • Mfr # MM04443612

  • Zoro # G904206864


product price: $44.25
/ea

Key Features

Board Frame Material
Wood
Board Material
Lacquered Steel
Frame Color
Gold
Overall Width
18 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM04443612
Zoro #
G904206864
UPC #
560375005999
Country of Origin
Portugal

Dimensions

Overall Width
18 in
Overall Height
24 in

Details

Board Frame Material
Wood
Board Material
Lacquered Steel
Frame Color
Gold

Description

MasterVision Magnetic Dry-Erase Quote Board, "DREAM" Quote, Gold Metallic Frame, 18" X 24",,Magnetic Dry-Erase, "Dream" Quote, Gold Metallic Frame, 18" X 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.