Magnetic Dry-Erase Quote Travel Board 16" X 24" White Frame

  • Mfr # MM03452660

  • Zoro # G004206924


product price: $29.32
/ea

Key Features

Board Material
Lacquered Steel
Frame Color
White
Overall Height
16 in
Board Frame Material
Wood
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM03452660
Zoro #
G004206924
UPC #
560375005906
Country of Origin
Portugal

Dimensions

Overall Height
16 in
Overall Width
24 in

Details

Board Material
Lacquered Steel
Frame Color
White
Board Frame Material
Wood

Description

MasterVision,Magnetic Dry-Erase Quote Travel Board 16" X 24" White Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.