Zoro Homepage

Magnetic Glass Dry-Erase Board, 18" X 24"

  • Mfr # GL040107

  • Zoro # G004206856


product price: $67.19
/ea

Key Features

Board Material
Glass
Overall Height
18 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL040107
Zoro #
G004206856
UPC #
560375000925
Country of Origin
Portugal

Dimensions

Overall Height
18 in
Overall Width
24 in

Details

Board Material
Glass

Description

MasterVision River,Magnetic Glass Dry-Erase Board, 18" X 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.