Zoro Homepage

Magnetic Glass Dry-Erase Board, 24" X 36"

  • Mfr # GL070107

  • Zoro # G104206831


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Board Material
Glass
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL070107
Zoro #
G104206831
UPC #
560375000932
Country of Origin
Portugal

Dimensions

Overall Height
24 in
Overall Width
36 in

Details

Board Material
Glass

Description

MasterVision River,Magnetic Glass Dry-Erase Board, 24" X 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.